Content Label, Vinyl Adhesive, Red, PK20

LABEL SAFE| Zoro #: G1160896| Mfr #: 282408

$4.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160896 Mfr #: 282408
Label Holder Mounting Type: Self AdhesiveItem: Drum Ring Label
Finish: GlossyLabel Holder Style: Write On
For Use With: Oil Safe DrumsLength: 5"
Material: VinylWidth: 1/2"
Color: RedCountry of Origin (subject to change): United States

Product Description

Drum Ring Label, Self Adhesive, Label Holder Style Write On, Width 1/2 In., Length 5 In., Vinyl, Glossy Finish, Red, For Use With Oil Safe Drums, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.