Ftng Prtctr, Md Grn, 17/32 In, PK100

LABEL SAFE| Zoro #: G1973824| Mfr #: 291205

$17.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenFitting Accessory Grouping: CapItem: Grease Fitting Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973824 Mfr #: 291205
Color: GreenFitting Accessory Grouping: Cap
Item: Grease Fitting CapMaterial: Plastic
Features: Retaining Collar, Label Recess, UV Stabilized, Grip TabThread Size: 17/32"
Country of Origin (subject to change): United States

Description

Fitting Accessory Grouping Cap, Grease Fitting Cap, Material Plastic, Color Green, Thread Size 17/32 In., Features Retaining Collar, Label Recess, UV Stabilized, Grip Tab, Package Quantity 100

Reviews