DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Ftng Prtectr, Blue, 17/32 In, PK100

LABEL SAFE |Zoro #: G0639484|Mfr #: 291202

$25.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639484 Mfr #: 291202
Features: Label Recess, Securing Strap, UV Stabilized, Color Coded, And Grip TabItem: Fitting Protector
Material: PlasticType: With Retaining Collar and Grip Tab, Blue
Thread Size: 17/32"Country of Origin (subject to change): United States

Product Description

Fitting Protector, With Retaining Collar and Grip Tab, Blue, Material Plastic, Thread Size 17/32 In, Label Recess, Securing Strap, UV Stabilized, Color Coded, And Grip Tab, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.