SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ftng Prtectr, Gray, 17/32 In, PK100

LABEL SAFE| Zoro #: G1253427| Mfr #: 291204

$17.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticThread Size: 17/32"Features: Retaining Collar, Label Recess, UV Stabilized, Grip Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253427 Mfr #: 291204
Material: PlasticThread Size: 17/32"
Features: Retaining Collar, Label Recess, UV Stabilized, Grip TabColor: Gray
Item: Grease Fitting CapFitting Accessory Grouping: Cap
Country of Origin (subject to change): United States

Description

Fitting Accessory Grouping Cap, Grease Fitting Cap, Material Plastic, Color Gray, Thread Size 17/32 In., Features Retaining Collar, Label Recess, UV Stabilized, Grip Tab, Package Quantity 100

Reviews