Ftng Prtectr, Prple, 17/32 In, PK100

LABEL SAFE| Zoro #: G0483883| Mfr #: 291207

$25.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0483883 Mfr #: 291207
Item: Grease Fitting CapThread Size: 17/32"
Material: PlasticFeatures: Retaining Collar, Label Recess, UV Stabilized, Grip Tab
Fitting Accessory Grouping: CapColor: Purple
Country of Origin (subject to change): United States

Product Description

Fitting Protector, With Retaining Collar and Grip Tab, Purple, Material Plastic, Thread Size 17/32 In, Label Recess, Securing Strap, UV Stabilized, Color Coded, And Grip Tab, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.