DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Ftng Prtectr, Red, 1/4 In, PK100

LABEL SAFE| Zoro #: G1407305| Mfr #: 291008

$15.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1407305 Mfr #: 291008
Features: Label Recess, Securing Strap, UV Stabilized, Color Coded, And Grip TabItem: Fitting Protector
Material: PlasticType: With Retaining Collar and Grip Tab, Red
Thread Size: 1/4"Country of Origin (subject to change): United States

Product Description

Fitting Protector, With Retaining Collar and Grip Tab, Red, Material Plastic, Thread Size 1/4 In, Label Recess, Securing Strap, UV Stabilized, Color Coded, And Grip Tab, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.