Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antistatic Label, 8-1/4 x 13-11/16, PK250

  • Zoro #: G0485558
  • Mfr #: ASR-35LV45
$461.46 88% off
$54.75 ($0.22/unit)
  • Item: Teslin Antistatic Label,8-1/4 x 13-11/16
  • Height: 8 1/4 in
  • Width: 13 7/8 in
See full product details
Orders over $75 ship free.

Labelmaster #ASR-35LV45 Specifications

  • Zoro #: G0485558
  • Mfr #: ASR-35LV45
Item: Teslin Antistatic Label,8-1/4 x 13-11/16 Height: 8 1/4 in
Width: 13 7/8 in Write on Surface: No
Thickness: 0.015 in UV Resistant: No
Metal Detectable: No Indoor/Outdoor Usage: Indoor Only
Shop By: Limited-Time Deals Retroreflective Grade: Not Retroreflective
Sign Format: Other Format Adhesive Style: Permanent
Depth: 13 7/8 in Number of Printed Sides: 1
Adhesive Type: Acrylic ANSI 969 Compliant: Yes
Abrasion Resistant: No Sign Header Text Color: No Header
State Specific Sign: No Sign Header Background Color: White
Protective Coating: No Protective Coating Minimum Service Temperature: -40 Degrees F
Outdoor Life Expectancy: Not Outdoor Rated Sign Material: Anti-Static Teslin
Printed Language: English Sign Mounting Style: Adhesive
Minimum Application Temperature: 10 Degrees F Glow In The Dark: No
Anti-Slip Surface: No Graffiti Resistant: No
Corrosion Resistant: No Sign Header: No Header
ADA Compliant: No Mirror Print: No
Mounting Pattern: No Mounting Holes Includes Mounting Hardware: No
Sign Legend: White Sign Mounting Location: Container
Chemical Resistant: No Sign Shape: Vertical Rectangle
Maximum Viewing Distance - Favorable Conditions: 30 ft Maximum Viewing Distance - Unfavorable Conditions: 30 ft
Material Properties: Flexible Package Quantity: 250
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Teslin Antistatic Label,8-1/4 x 13-11/16, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Package Quantity 250

Reviews of Labelmaster #ASR-35LV45