Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dangers Good Excepted Quantities Lbl, 500

  • Zoro #: G0270761
  • Mfr #: SL350R
$110.58 ($0.22/unit)
  • Language: No Text
  • Material: polypropylene
  • Metal Detectable: No
See full product details
This item ships free.

Labelmaster #SL350R Specifications

  • Zoro #: G0270761
  • Mfr #: SL350R
Language: No Text Material: polypropylene
Metal Detectable: No Legend/Background Color: Red/white
No. of Labels: 500 Item: Dangers Goods Excepted Quantities Label
Shape: Square Legend: Arrows Up
Height: 4 1/8 in Self-Adhesive: Yes
Standards: 49 CFR 172.312, ICAO 5-3, IMO 5.2 Width: 4 1/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dangers Goods Excepted Quantities Label, Material Polypropylene, Height 4 1/8 in, Width 4 1/8 in, Metal Detectable No, Shape Square, Self-Adhesive Yes, Language No Text, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #SL350R