Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flammable Liquid Label, 100mmx150mm, 500
  • Zoro #: G0272365
  • Mfr #: ETSNT6
$48.38
  • Background Color: Red
  • Subject Matter: Hazard Communication
  • No. of Labels: 500
See full product details
Orders over $50 ship free.

Labelmaster #ETSNT6 Specifications

  • Zoro #: G0272365
  • Mfr #: ETSNT6
Background Color: Red Subject Matter: Hazard Communication
No. of Labels: 500 Shape: Diamond
Metal Detectable: No Width: 100mm
Legend Style: Symbol and Text Legend Color: White
Standards: DOT 172.300 and 172.400 Legend: Flammable Liquid
Material: Paper Header: No Header
Language: English Legend/Background Color: Red
Item: DOT Container Label Height: 150mm
Color: White Write on Surface: No
Mounting Style: Adhesive Label Height: 5-7/8"
Labels per Roll: 500 DOT/UN Product Form: Label
Message: Flammable Liquid Container Label/Placard Type: Hazardous Class
Hazard Class: Class 3 (Flammable Liquids) Label Width: 3-15/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flammable Liquid Label, Legend Blank, Legend/Background Color Red/White, Material Paper, Height 3-15/16 In., Width 5-29/32 In.

Reviews of Labelmaster #ETSNT6