Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spontaneous Combust Lbl, 100mmx100mm, 500
  • Zoro #: G0271866
  • Mfr #: HML21
$29.49
  • Width: 4"
  • Legend/Background Color: Red
  • Item: DOT Container Label
See full product details
Orders over $50 ship free.

Labelmaster #HML21 Specifications

  • Zoro #: G0271866
  • Mfr #: HML21
Width: 4" Legend/Background Color: Red
Item: DOT Container Label Legend: Spontaneously Combustible
Background Color: Red, White Standards: DOT 172.400
Language: English Metal Detectable: No
Height: 4" Legend Color: black
Legend Style: Symbol and Text Shape: Diamond
Header: No Header No. of Labels: 500
Material: Paper Subject Matter: Hazard Communication
Color: Black Write on Surface: No
Mounting Style: Adhesive Message: Spontaneously Combustible
Label Width: 3-15/16" Labels per Roll: 500
Label Height: 3-15/16" DOT/UN Product Form: Label
Hazard Class: Class 4 (Flammable Solids) Container Label/Placard Type: Hazardous Class
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spontaneously Combustible Label, Legend Spontaneously Combustible, Legend/Background Color Red, Black/White, Material Paper, Height 3-15/16 In., Width 3-15/16 In.

Reviews of Labelmaster #HML21