Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dangerous When Wet Label, 100mmx100mm, 500
  • Zoro #: G0271629
  • Mfr #: HML23
$29.49
  • Language: English
  • Legend/Background Color: Blue
  • Material: Paper
See full product details
Orders over $50 ship free.

Labelmaster #HML23 Specifications

  • Zoro #: G0271629
  • Mfr #: HML23
Language: English Legend/Background Color: Blue
Material: Paper Item: DOT Container Label
Metal Detectable: No No. of Labels: 500
Background Color: Blue Shape: Diamond
Subject Matter: Hazard Communication Standards: DOT 172.400
Height: 4" Width: 4"
Legend Color: White Header: No Header
Legend Style: Symbol and Text Legend: Dangerous When Wet
Write on Surface: No Color: White
Mounting Style: Adhesive Labels per Roll: 500
Container Label/Placard Type: Hazardous Class Message: Dangerous When Wet
Hazard Class: Class 4 (Flammable Solids) Label Height: 3-15/16"
DOT/UN Product Form: Label Label Width: 3-15/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dangerous When Wet Label, Legend Dangerous When Wet, Legend/Background Color White/Blue, Material Paper, Height 3-15/16 In., Width 3-15/16 In.

Reviews of Labelmaster #HML23