Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flammable Solid Label, 100mmx100mm, 500
  • Zoro #: G0271708
  • Mfr #: HML5
$45.08
  • Width: 100mm
  • Item: DOT Container Label
  • No. of Labels: 500
See full product details
Orders over $50 ship free.

Labelmaster #HML5 Specifications

  • Zoro #: G0271708
  • Mfr #: HML5
Width: 100mm Item: DOT Container Label
No. of Labels: 500 Subject Matter: Hazard Communication
Background Color: Red, White Shape: Diamond
Header: No Header Legend/Background Color: Red, White
Legend Color: black Language: English
Metal Detectable: No Legend Style: Symbol and Text
Height: 100mm Standards: DOT 172.400
Material: Paper Legend: Flammable Solid
Color: Black Mounting Style: Adhesive
Write on Surface: No DOT/UN Product Form: Label
Message: Flammable Solid Hazard Class: Class 4 (Flammable Solids)
Labels per Roll: 500 Container Label/Placard Type: Hazardous Class
Label Height: 3-15/16" Label Width: 3-15/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flammable Solid Label, Legend Flammable Solid, Legend/Background Color Black/Red, White, Material Paper, Height 3-15/16 In., Width 3-15/16 In.

Reviews of Labelmaster #HML5