Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flammable Liquid Label, 100mmx120mm, 500
  • Zoro #: G0272380
  • Mfr #: SNT6
$55.57
  • Language: English
  • No. of Labels: 500
  • Material: Paper
See full product details
This item ships free.

Labelmaster #SNT6 Specifications

  • Zoro #: G0272380
  • Mfr #: SNT6
Language: English No. of Labels: 500
Material: Paper Legend Style: Symbol and Text
Subject Matter: Hazard Communication Width: 100mm
Standards: DOT 172.300 and 172.400 Background Color: Red
Legend: Flammable Liquid Height: 120mm
Legend/Background Color: Red Metal Detectable: No
Legend Color: White Item: DOT Container Label
Shape: Diamond Header: No Header
Write on Surface: No Color: White
Mounting Style: Adhesive Label Height: 4-3/4"
Labels per Roll: 500 Hazard Class: Class 3 (Flammable Liquids)
Message: Flammable Liquid Container Label/Placard Type: Hazardous Class
DOT/UN Product Form: Label Label Width: 3-15/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flammable Liquid Label, Legend Flammable Liquid, Legend/Background Color Red/White, Material Paper, Height 3-15/16 In., Width 4-3/4 In.

Reviews of Labelmaster #SNT6