Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Oxidizer Label, 100mmx100mm, Paper, 500
  • Zoro #: G0272076
  • Mfr #: HML11
$50.84
  • No. of Labels: 500
  • Standards: DOT 172.400
  • Item: DOT Container Label
See full product details
This item ships free.

Labelmaster #HML11 Specifications

  • Zoro #: G0272076
  • Mfr #: HML11
No. of Labels: 500 Standards: DOT 172.400
Item: DOT Container Label Legend Color: black
Material: Paper Width: 100mm
Legend Style: Symbol and Text Background Color: Yellow
Subject Matter: Hazard Communication Metal Detectable: No
Legend: Oxidizer Language: English
Legend/Background Color: Yellow Height: 100mm
Header: No Header Shape: Diamond
Write on Surface: No Mounting Style: Adhesive
Color: Black Container Label/Placard Type: Hazardous Class
DOT/UN Product Form: Label Hazard Class: Class 5 (Oxidizing Agents & Organic Peroxides)
Label Height: 4" Labels per Roll: 500
Message: Oxidizer Label Width: 4"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Oxidizer Label, Legend Oxidizer, Legend/Background Color Yellow/Black, Material Paper, Height 3-15/16 In., Width 3-15/16 In.

Reviews of Labelmaster #HML11