Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Oxidizer Label, 100mmx100mm, Polyprop, 500
  • Zoro #: G0272085
  • Mfr #: HMSL110
$91.45
  • Background Color: Yellow
  • Material: PVC-Free Film
  • Metal Detectable: No
See full product details
This item ships free.

Labelmaster #HMSL110 Specifications

  • Zoro #: G0272085
  • Mfr #: HMSL110
Background Color: Yellow Material: PVC-Free Film
Metal Detectable: No No. of Labels: 500
Subject Matter: Hazard Communication Height: 100mm
Standards: DOT 172.400 Item: DOT Container Label
Language: English Legend/Background Color: Yellow
Width: 100mm Legend Style: Symbol and Text
Header: No Header Legend Color: black
Shape: Diamond Legend: Oxidizer
Write on Surface: No Mounting Style: Adhesive
Color: Black Message: Oxidizer
Hazard Class: Class 5 (Oxidizing Agents & Organic Peroxides) Labels per Roll: 500
Label Height: 4" DOT/UN Product Form: Label
Container Label/Placard Type: Hazardous Class Label Width: 4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Oxidizer Label, Legend Oxidizer, Legend/Background Color Yellow/Black, Material Polypropylene, Height 3-15/16 In., Width 3-15/16 In.

Reviews of Labelmaster #HMSL110