Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dangerous When Wet Label, 100mmx100mm, 500
  • Zoro #: G0271638
  • Mfr #: HMSL230
$111.98
  • Subject Matter: Hazard Communication
  • Material: PVC-Free Film
  • Background Color: Blue
See full product details
This item ships free.

Labelmaster #HMSL230 Specifications

  • Zoro #: G0271638
  • Mfr #: HMSL230
Subject Matter: Hazard Communication Material: PVC-Free Film
Background Color: Blue Metal Detectable: No
Legend Style: Symbol and Text Legend: Dangerous When Wet
Legend/Background Color: Blue Item: DOT Container Label
No. of Labels: 500 Shape: Diamond
Standards: DOT 172.400 Header: No Header
Height: 100mm Width: 100mm
Legend Color: White Language: English
Write on Surface: No Mounting Style: Adhesive
Color: White Container Label/Placard Type: Hazardous Class
Hazard Class: Class 4 (Flammable Solids) DOT/UN Product Form: Label
Labels per Roll: 500 Message: Spontaneously Combustible
Label Height: 4" Label Width: 4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dangerous When Wet Label, Legend Dangerous When Wet, Legend/Background Color White/Blue, Material Polypropylene, Height 3-15/16 In., Width 3-15/16 In.

Reviews of Labelmaster #HMSL230