Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Toxic Gas Label, 100mmx100mm, Polyprop, 500
  • Zoro #: G0271096
  • Mfr #: HMSL250
$87.09
  • Standards: 49 CFR 172.407, ICAO
  • Width: 100mm
  • Header: No Header
See full product details
This item ships free.

Labelmaster #HMSL250 Specifications

  • Zoro #: G0271096
  • Mfr #: HMSL250
Standards: 49 CFR 172.407, ICAO Width: 100mm
Header: No Header Language: English
Legend: Toxic Gas Legend/Background Color: White
Legend Style: Symbol and Text Subject Matter: Hazard Communication
Legend Color: black Material: PVC-Free Film
Metal Detectable: No Height: 100mm
Background Color: White Item: DOT Container Label
Shape: Diamond No. of Labels: 500
Write on Surface: No Color: Black
Mounting Style: Adhesive Label Width: 4"
Labels per Roll: 500 Hazard Class: Class 2 (Gases)
Message: Toxic Gas Container Label/Placard Type: Hazardous Class
Label Height: 4" DOT/UN Product Form: Label
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toxic Gas Label, Legend Toxic Gas, Legend/Background Color Black/White, Material Polypropylene, Height 3-15/16 In., Width 3-15/16 In.

Reviews of Labelmaster #HMSL250