Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flammable Solid Label, 100mmx100mm, 500
  • Zoro #: G0271717
  • Mfr #: HMSL50
$105.52
  • Metal Detectable: No
  • Height: 100mm
  • Background Color: Red, White
See full product details
This item ships free.

Labelmaster #HMSL50 Specifications

  • Zoro #: G0271717
  • Mfr #: HMSL50
Metal Detectable: No Height: 100mm
Background Color: Red, White Width: 100mm
Material: PVC-Free Film Subject Matter: Hazard Communication
Item: DOT Container Label Legend/Background Color: Red, White
Legend Color: black Legend: Flammable Solid
No. of Labels: 500 Standards: DOT 172.400
Language: English Header: No Header
Legend Style: Symbol and Text Shape: Diamond
Write on Surface: No Mounting Style: Adhesive
Color: Black Hazard Class: Class 4 (Flammable Solids)
Label Width: 4" Labels per Roll: 500
Message: Flammable Solid Label Height: 4"
DOT/UN Product Form: Label Container Label/Placard Type: Hazardous Class
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flammable Solid Label, Legend Flammable Solid, Legend/Background Color Black/Red, White, Material Polypropylene, Height 3-15/16 In., Width 3-15/16 In.

Reviews of Labelmaster #HMSL50