Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flammable Liquid Label, 100mmx100mm, 500
  • Zoro #: G0272417
  • Mfr #: HMSL60
$208.97
  • Header: No Header
  • Background Color: Red
  • Language: English
See full product details
This item ships free.

Labelmaster #HMSL60 Specifications

  • Zoro #: G0272417
  • Mfr #: HMSL60
Header: No Header Background Color: Red
Language: English Metal Detectable: No
Shape: Diamond Subject Matter: Hazard Communication
Item: DOT Container Label Height: 100mm
Width: 100mm Legend: Flammable Liquid
Legend/Background Color: Red Legend Style: Symbol and Text
Standards: DOT 172.400 No. of Labels: 500
Legend Color: White Material: PVC-Free Film
Write on Surface: No Color: White
Mounting Style: Adhesive Labels per Roll: 500
Message: Flammable Liquid Label Height: 4"
Container Label/Placard Type: Hazardous Class Label Width: 4"
Hazard Class: Class 3 (Flammable Liquids) DOT/UN Product Form: Label
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flammable Liquid Label, Legend Flammable Liquid, Legend/Background Color Red/White, Material Polypropylene, Height 3-15/16 In., Width 3-15/16 In.

Reviews of Labelmaster #HMSL60