Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Empty Label, 152mmx152mm, Polyprop, 500
  • Zoro #: G0270956
  • Mfr #: SL18
$113.48
  • Legend Color: black
  • Width: 152mm
  • Item: DOT Container Label
See full product details
This item ships free.

Labelmaster #SL18 Specifications

  • Zoro #: G0270956
  • Mfr #: SL18
Legend Color: black Width: 152mm
Item: DOT Container Label Legend/Background Color: White
Metal Detectable: No Height: 152mm
Standards: DOT 173.428 Shape: Square
No. of Labels: 500 Language: English
Material: PVC-Free Film Legend Style: Text
Subject Matter: Safety Background Color: White
Header: No Header Legend: Empty
Color: Black Mounting Style: Adhesive
DOT/UN Product Form: Label Labels per Roll: 500
Label Width: 4" Label Height: 4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Some identification label designs have a self-adhesive backing and often contain a caution or warning message. Labelmaster Empty Label include characteristics like: Material: polypropylene, Width: 6".

Reviews of Labelmaster #SL18