Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Toxic Label, 100mmx150mm, Polyprop, 500
  • Zoro #: G0271918
  • Mfr #: ETHSNV27
$116.36
  • Legend/Background Color: White
  • No. of Labels: 500
  • Subject Matter: Hazard Communication
See full product details
This item ships free.

Labelmaster #ETHSNV27 Specifications

  • Zoro #: G0271918
  • Mfr #: ETHSNV27
Legend/Background Color: White No. of Labels: 500
Subject Matter: Hazard Communication Standards: DOT 172.300 and 172.400
Shape: Diamond Metal Detectable: No
Legend Style: Symbol and Text Item: DOT Container Label
Header: No Header Material: PVC-Free Film
Legend Color: black Height: 150mm
Width: 100mm Language: English
Legend: Toxic Background Color: White, Yellow
Color: Black Write on Surface: No
Mounting Style: Adhesive Label Width: 6"
Message: Toxic Container Label/Placard Type: Hazardous Class
Hazard Class: Class 6 (Toxic, Poison Inhalation, & Infectious Substance) Label Height: 4"
DOT/UN Product Form: Label Labels per Roll: 500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Toxic Label, Legend Blank, Legend/Background Color White/Black, Material Polypropylene, Height 3-15/16 In., Width 5-29/32 In.

Reviews of Labelmaster #ETHSNV27