Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dry Ice Label, Blank, 6inx6in, Paper, 500
  • Zoro #: G0270910
  • Mfr #: HML11-DICE
$45.19
  • Header: No Header
  • Shape: Square
  • Standards: DOT 172.400
See full product details
Orders over $50 ship free.

Labelmaster #HML11-DICE Specifications

  • Zoro #: G0270910
  • Mfr #: HML11-DICE
Header: No Header Shape: Square
Standards: DOT 172.400 Background Color: Black, White
Language: English Legend Style: Symbol and Text
Subject Matter: Hazard Communication No. of Labels: 500
Metal Detectable: No Legend/Background Color: White
Legend: Dry Ice UN1845 Material: Paper
Item: DOT Container Label Height: 6"
Width: 6" Legend Color: black
Color: Black Write on Surface: Yes
Mounting Style: Adhesive Hazard Class: Class 9 (Miscellaneous Hazardous Material)
Container Label/Placard Type: Hazardous Class DOT/UN Product Form: Label
Labels per Roll: 500 Label Height: 6"
Label Width: 6" Message: Dry Ice
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose identification labels from leading suppliers including Accuform, Brady, Electromark, Harris Industries, Labelmaster, Roll Products, Zoro Select, and more. Here is some additional information about Labelmaster Dry Ice Label. Material: Paper, Width: 6".

Reviews of Labelmaster #HML11-DICE