Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Placard, 10-3/4in H, Rigid Vinyl, PK10

  • Zoro #: G6685743
  • Mfr #: 19UA29
$27.80 ($2.78/unit)
  • Legend/Background Color: Red/white
  • Width: 10-3/4"
  • Material: Rigid Vinyl
See full product details
Orders over $75 ship free.

Labelmaster #19UA29 Specifications

  • Zoro #: G6685743
  • Mfr #: 19UA29
Legend/Background Color: Red/white Width: 10-3/4"
Material: Rigid Vinyl Class: 4
Height: 10-3/4" Item: DOT Container Placard
Placard Style: Placard Legend: Spontaneously Combustible
Standards: 49 CFR 172 Container Label/Placard Type: Hazardous Class
Hazard Class: Class 4 (Flammable Solids) Label Height: 10 3/4 in
Label Width: 10 3/4 in Language: English
DOT/UN Product Form: Placard Message: Spontaneously Combustible
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Placard, Legend Spontaneously Combustible, Material Rigid Vinyl, Standards 49 CFR 172, Placard, Height 10-3/4 In., Width 10-3/4 In., Package Quantity 10

Reviews of Labelmaster #19UA29