Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Radioactive Label, 100mmx100mm, Paper
  • Zoro #: G0271209
  • Mfr #: HML16
$29.49
  • Class: 7
  • Legend: Radioactive III
  • Legend/Background Color: Black/White, Yellow
See full product details
Orders over $50 ship free.

Labelmaster #HML16 Specifications

  • Zoro #: G0271209
  • Mfr #: HML16
Class: 7 Legend: Radioactive III
Legend/Background Color: Black/White, Yellow Material: Paper
Width: 100mm Item: DOT Container Placard
Standards: 49 CFR 172.400, ICAO 5-3, IMO 5.2 Height: 100mm
Placard Style: Adhesive Label Width: 3-15/16"
Hazard Class: Class 7 (Radioactive) Label Height: 3-15/16"
Container Label/Placard Type: Hazardous Class DOT/UN Product Form: Placard
Message: Radioactive III Labels per Roll: 500
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend Radioactive III, Material Paper, Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2, Radioactive Label, Height 100mm, Width 100mm

Reviews of Labelmaster #HML16