Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
PG III Label, 100mmx100mm, PG III, Wht/Blk
  • Zoro #: G0271288
  • Mfr #: HML32
$29.49
  • Class: 6
  • Placard Style: Adhesive
  • Width: 100mm
See full product details
Orders over $50 ship free.

Labelmaster #HML32 Specifications

  • Zoro #: G0271288
  • Mfr #: HML32
Class: 6 Placard Style: Adhesive
Width: 100mm Legend/Background Color: White/Black
Standards: 49 CFR 172.400, ICAO 5-3, IMO 5.2 Material: Paper
Legend: PG III Item: DOT Container Placard
Height: 100mm DOT/UN Product Form: Placard
Label Width: 3-15/16" Hazard Class: Class 6 (Toxic, Poison Inhalation, & Infectious Substance)
Label Height: 3-15/16" Labels per Roll: 500
Language: English Message: PG III
Container Label/Placard Type: Hazardous Class Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend PG III, Material Paper, Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2, PG III Label, Height 100mm, Width 100mm

Reviews of Labelmaster #HML32