Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Organic Peroxide Label, 100mmx100mm, Paper
  • Zoro #: G0271540
  • Mfr #: HML52
$29.49
  • Class: 5.2
  • Legend: Organic Peroxide
  • Height: 100mm
See full product details
Orders over $50 ship free.

Labelmaster #HML52 Specifications

  • Zoro #: G0271540
  • Mfr #: HML52
Class: 5.2 Legend: Organic Peroxide
Height: 100mm Material: Paper
Width: 100mm Placard Style: Adhesive
Legend/Background Color: Black/Yellow, Red Item: DOT Container Placard
Standards: 49 CFR 172.400, ICAO 5-3, IMO 5.2 DOT/UN Product Form: Placard
Label Height: 3-15/16" Hazard Class: Class 5 (Oxidizing Agents & Organic Peroxides)
Label Width: 3-15/16" Labels per Roll: 500
Language: English Container Label/Placard Type: Hazardous Class
Message: Organic Peroxide Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend Organic Peroxide, Material Paper, Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2, Organic Peroxide Label, Height 100mm, Width 100mm

Reviews of Labelmaster #HML52