Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
PG III Label, 100mmx100mm, PG III, Wht/Blk
  • Zoro #: G0271297
  • Mfr #: HMSL320
$105.52
  • Legend/Background Color: White/Black
  • Item: DOT Container Placard
  • Legend: PG III
See full product details
This item ships free.

Labelmaster #HMSL320 Specifications

  • Zoro #: G0271297
  • Mfr #: HMSL320
Legend/Background Color: White/Black Item: DOT Container Placard
Legend: PG III Standards: 49 CFR 172.400, ICAO 5-3, IMO 5.2
Placard Style: Adhesive Height: 100mm
Width: 100mm Material: Polypropylene
Class: 6 Hazard Class: Class 6 (Toxic, Poison Inhalation, & Infectious Substance)
Message: PG III DOT/UN Product Form: Placard
Language: English Label Height: 3-15/16"
Container Label/Placard Type: Hazardous Class Labels per Roll: 500
Label Width: 3-15/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend PG III, Material Polypropylene, Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2, PG III Label, Height 100mm, Width 100mm

Reviews of Labelmaster #HMSL320