Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Organic Peroxide Label, 100mmx100mm
  • Zoro #: G0271559
  • Mfr #: HMSL520
$105.52
  • Material: Polypropylene
  • Width: 100mm
  • Legend: Organic Peroxide
See full product details
This item ships free.

Labelmaster #HMSL520 Specifications

  • Zoro #: G0271559
  • Mfr #: HMSL520
Material: Polypropylene Width: 100mm
Legend: Organic Peroxide Legend/Background Color: Black/Yellow, Red
Placard Style: Adhesive Height: 100mm
Class: 5.2 Item: DOT Container Placard
Includes: 500 Labels Standards: 49 CFR 172.400, ICAO 5-3, IMO 5.2
Container Label/Placard Type: Hazardous Class Label Width: 3-15/16"
Language: English Label Height: 3-15/16"
Hazard Class: Class 5 (Oxidizing Agents & Organic Peroxides) DOT/UN Product Form: Placard
Message: Organic Peroxide Labels per Roll: 500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend Organic Peroxide, Material Polypropylene, Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2, Includes 500 Labels, Organic Peroxide Label, Height 100mm, Width 100mm

Reviews of Labelmaster #HMSL520