Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shipping Name Label, 100mmx120mm, Blank
  • Zoro #: G0272216
  • Mfr #: HSNV9
$98.78
  • Legend: Blank
  • Width: 120mm
  • Height: 100mm
See full product details
This item ships free.

Labelmaster #HSNV9 Specifications

  • Zoro #: G0272216
  • Mfr #: HSNV9
Legend: Blank Width: 120mm
Height: 100mm Class: 9
Placard Style: Adhesive Standards: 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Material: Polypropylene Legend/Background Color: White/Black
Item: DOT Container Placard Label Width: 3-15/16"
Language: English Labels per Roll: 500
Hazard Class: Class 9 (Miscellaneous Hazardous Material) DOT/UN Product Form: Placard
Container Label/Placard Type: Hazardous Class Label Height: 4-23/32"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend Blank, Material Polypropylene, Standards 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2, Shipping Name Label, Height 100mm, Width 120mm

Reviews of Labelmaster #HSNV9