Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cargo Aircraft Only Lbl, 100mmx120mm, 500
  • Zoro #: G0270929
  • Mfr #: L20R
$53.05
  • Item: DOT Handling Label
  • Language: English
  • Shape: Square
See full product details
This item ships free.

Labelmaster #L20R Specifications

  • Zoro #: G0270929
  • Mfr #: L20R
Item: DOT Handling Label Language: English
Shape: Square Header: No Header
Legend Style: Symbol and Text Legend/Background Color: Orange
Subject Matter: Security and Surveillance Width: 120mm
Legend: Cargo Aircraft Only Forbidden In Passenger Aircraft Height: 110mm
Standards: DOT 172.407 Background Color: Orange
No. of Labels: 500 Material: Paper
Metal Detectable: No Legend Color: black
Write on Surface: No Color: Black
Mounting Style: Adhesive Labels per Roll: 500
DOT/UN Product Form: Label Label Height: 4-21/64"
Message: Cargo Aircraft Only Forbidden In Passenger Aircraft Handling Label/Placard Type: Aircraft Only
Label Width: 4-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cargo Aircraft Only Label, Material Paper, Legend Cargo Aircraft Only, Height 3-15/16 In., Width 4-3/4 In., Legend Color Black, Background Color Orange, Header No Header, Language English, Legend Style Symbol and Text, Shape Square

Reviews of Labelmaster #L20R