Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cargo Aircraft Only Lbl, 100mmx120mm, 500
  • Zoro #: G0270938
  • Mfr #: SL20R
$87.50
  • Legend/Background Color: Orange
  • Legend Color: black
  • Width: 120mm
See full product details
This item ships free.

Labelmaster #SL20R Specifications

  • Zoro #: G0270938
  • Mfr #: SL20R
Legend/Background Color: Orange Legend Color: black
Width: 120mm Material: Polypropylene
Shape: Square Height: 110mm
Language: English Metal Detectable: No
Subject Matter: Security and Surveillance Legend Style: Symbol
Background Color: Orange Legend: Cargo Aircraft Only Forbidden In Passenger Aircraft
Header: No Header Standards: DOT 172.407
Item: DOT Handling Label No. of Labels: 500
Write on Surface: No Color: Black
Mounting Style: Adhesive Handling Label/Placard Type: Aircraft Only
Label Width: 4-3/4" Message: Cargo Aircraft Only Forbidden In Passenger Aircraft
DOT/UN Product Form: Label Label Height: 4-21/64"
Labels per Roll: 500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cargo Aircraft Only Label, Material Polypropylene, Legend Cargo Aircraft Only, Height 4-1/2 In., Width 4-3/4 In., Legend Color Black, Background Color Orange, Header No Header, Language English, Legend Style Symbol, Shape Square

Reviews of Labelmaster #SL20R