Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Limited Quantity Label, 50mmx50mm, 500
  • Zoro #: G0270807
  • Mfr #: LQMM
$37.80
  • Legend Style: Blank
  • Height: 50mm
  • Standards: DOT 172.315
See full product details
Orders over $50 ship free.

Labelmaster #LQMM Specifications

  • Zoro #: G0270807
  • Mfr #: LQMM
Legend Style: Blank Height: 50mm
Standards: DOT 172.315 Shape: Diamond
Language: English No. of Labels: 500
Subject Matter: Blank Legend/Background Color: Black/white
Material: Paper Header: No Header
Item: DOT Handling Label Width: 50mm
Background Color: Black, White Legend: Blank
Metal Detectable: No Mounting Style: Adhesive
Label Height: 1-31/32" Message: Y
Label Width: 1-31/32" DOT/UN Product Form: Label
Labels per Roll: 500 Handling Label/Placard Type: Limited Quantities
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Limited Quantity Label, Material Paper, Legend Blank, Height 1-15/16 In., Width 1-15/16 In., Background Color Black, White, Header No Header, Language English, Legend Style Blank, Shape Diamond

Reviews of Labelmaster #LQMM