Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Limited Quantity Label, 50mmx50mm, 500
  • Zoro #: G0270789
  • Mfr #: LQMMY
$38.88
  • Subject Matter: Safety
  • No. of Labels: 500
  • Standards: DOT 172.315
See full product details
Orders over $50 ship free.

Labelmaster #LQMMY Specifications

  • Zoro #: G0270789
  • Mfr #: LQMMY
Subject Matter: Safety No. of Labels: 500
Standards: DOT 172.315 Language: English
Metal Detectable: No Width: 50mm
Height: 50mm Material: Paper
Background Color: Black, White Legend Color: black
Legend: Y Item: DOT Handling Label
Header: No Header Legend Style: Blank
Legend/Background Color: White Shape: Diamond
Color: Black Mounting Style: Adhesive
Label Height: 1-31/32" Message: Y
Handling Label/Placard Type: Limited Quantities Label Width: 1-31/32"
DOT/UN Product Form: Label Labels per Roll: 500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Limited Quantity Label, Material Paper, Legend Y (50mm x 50mm), Height 1-15/16 In., Width 1-15/16 In., Legend Color Black, Background Color Black, White, Header No Header, Language English, Legend Style Blank, Shape Diamond

Reviews of Labelmaster #LQMMY