Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Limited Quantity Label, 50mmx50mm, 500
  • Zoro #: G0270798
  • Mfr #: SLQMMY
$89.84
  • Header: No Header
  • Legend Style: Blank
  • Item: DOT Handling Label
See full product details
This item ships free.

Labelmaster #SLQMMY Specifications

  • Zoro #: G0270798
  • Mfr #: SLQMMY
Header: No Header Legend Style: Blank
Item: DOT Handling Label Background Color: Black, White
Width: 50mm Legend/Background Color: White
Standards: DOT 172.315 Language: English
Material: Polypropylene Metal Detectable: No
No. of Labels: 500 Legend: Y
Shape: Diamond Subject Matter: Safety
Height: 50mm Legend Color: black
Color: Black Mounting Style: Adhesive
DOT/UN Product Form: Label Message: Y
Label Height: 1-31/32" Handling Label/Placard Type: Limited Quantities
Labels per Roll: 500 Label Width: 1-31/32"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Limited Quantity Label, Material Polypropylene, Legend Y (50mm x 50mm), Height 1-15/16 In., Width 1-15/16 In., Legend Color Black, Background Color Black, White, Header No Header, Language English, Legend Style Blank, Shape Diamond

Reviews of Labelmaster #SLQMMY