Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Limited Quantity Label, 100mmx100mm, 100
  • Zoro #: G0270868
  • Mfr #: LQL45
$32.98
  • Standards: DOT 172.315
  • Height: 100mm
  • Legend Style: Blank
See full product details
Orders over $50 ship free.

Labelmaster #LQL45 Specifications

  • Zoro #: G0270868
  • Mfr #: LQL45
Standards: DOT 172.315 Height: 100mm
Legend Style: Blank Shape: Diamond
Language: English Metal Detectable: No
Background Color: Black, White Width: 100mm
Legend: Blank Item: DOT Handling Label
Header: No Header Legend/Background Color: White
Material: Paper No. of Labels: 100
Subject Matter: Blank Mounting Style: Adhesive
Labels per Roll: 100 DOT/UN Product Form: Label
Label Height: 3-15/16" Label Width: 3-15/16"
Handling Label/Placard Type: Limited Quantities Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Limited Quantity Label, Material Paper, Legend Blank, Height 3-15/16 In., Width 3-15/16 In., Background Color Black, White, Header No Header, Language English, Legend Style Blank, Shape Diamond

Reviews of Labelmaster #LQL45