Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Limited Quantity Label, 100mmx100mm, 500
  • Zoro #: G0270877
  • Mfr #: SLQL40
$77.14
  • Standards: DOT 172.315
  • Legend/Background Color: White
  • No. of Labels: 500
See full product details
This item ships free.

Labelmaster #SLQL40 Specifications

  • Zoro #: G0270877
  • Mfr #: SLQL40
Standards: DOT 172.315 Legend/Background Color: White
No. of Labels: 500 Subject Matter: Blank
Language: English Legend: Blank
Shape: Diamond Height: 100mm
Header: No Header Item: DOT Handling Label
Legend Style: Blank Material: Polypropylene
Width: 100mm Metal Detectable: No
Background Color: Black, White Mounting Style: Adhesive
Label Width: 3-15/16" Label Height: 3-15/16"
DOT/UN Product Form: Label Labels per Roll: 500
Handling Label/Placard Type: Limited Quantities Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Limited Quantity Label, Material Polypropylene, Legend Blank, Height 3-15/16 In., Width 3-15/16 In., Background Color Black, White, Header No Header, Language English, Legend Style Blank, Shape Diamond

Reviews of Labelmaster #SLQL40