Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Explosive Label, 4inx4in, Paper, 500 Labels
  • Zoro #: G0270579
  • Mfr #: LEXP11A
$7.28 ($0.01/unit)
  • Shape: Diamond
  • Item: Explosive Label
  • Width: 4"
See full product details
Orders over $50 ship free.

Labelmaster #LEXP11A Specifications

  • Zoro #: G0270579
  • Mfr #: LEXP11A
Shape: Diamond Item: Explosive Label
Width: 4" Height: 4"
Standards: 49 CFR 172.312, ICAO 5-3, IMO 5.2 Metal Detectable: No
Legend: Explosive Material: Paper
Hazard Communication Standard: HMIG Language: English
Legend/Background Color: Black/Orange No. of Labels: 500
Closeout: Yes Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Explosive Label, Material Paper, Legend Explosive, Height 4 In., Width 4 In., Metal Detectable No, Shape Diamond, Language English, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #LEXP11A