Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Division Symbol Placard, 12inx12in, 1
  • Zoro #: G0272925
  • Mfr #: HMPG121MG
$54.12
  • Class: 1
  • Width: 12"
  • Standards: DOD 6055.9-STD
See full product details
This item ships free.

Labelmaster #HMPG121MG Specifications

  • Zoro #: G0272925
  • Mfr #: HMPG121MG
Class: 1 Width: 12"
Standards: DOD 6055.9-STD Legend/Background Color: Black/Orange
Material: Magnetic Vinyl Legend: 1
Height: 12" Item: Fire Division Placard
Label Height: 12" Container Label/Placard Type: Fire Division Symbol
Hazard Class: Class 1 (Fire Division Symbol) Label Width: 12"
Labels per Roll: 1 DOT/UN Product Form: Placard
Message: 4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Legend 1, Material Magnetic Vinyl, Standards DOD 6055.9-STD, Fire Division Symbol Placard, Height 12 In., Width 12 In.

Reviews of Labelmaster #HMPG121MG