Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Division Symbol Placard, 12inx12in, 2
  • Zoro #: G0272870
  • Mfr #: HMPG123MG
$54.12
  • Legend/Background Color: Black/Orange
  • Height: 12"
  • Width: 12"
See full product details
This item ships free.

Labelmaster #HMPG123MG Specifications

  • Zoro #: G0272870
  • Mfr #: HMPG123MG
Legend/Background Color: Black/Orange Height: 12"
Width: 12" Class: 2
Material: Magnetic Vinyl Legend: 2
Item: Fire Division Placard Standards: DOD 6055.9-STD
DOT/UN Product Form: Placard Label Height: 12"
Hazard Class: Class 1 (Fire Division Symbol) Container Label/Placard Type: Fire Division Symbol
Label Width: 12" Labels per Roll: 1
Message: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Legend 2, Material Magnetic Vinyl, Standards DOD 6055.9-STD, Fire Division Symbol Placard, Height 12 In., Width 12 In.

Reviews of Labelmaster #HMPG123MG