Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Division Symbol Placard, 12inx12in, 3
  • Zoro #: G0272819
  • Mfr #: HMPG125PL
$42.79
  • Class: 3
  • Placard Style: Adhesive
  • Legend: 3
See full product details
Orders over $50 ship free.

Labelmaster #HMPG125PL Specifications

  • Zoro #: G0272819
  • Mfr #: HMPG125PL
Class: 3 Placard Style: Adhesive
Legend: 3 Item: Fire Division Placard
Legend/Background Color: Black/Orange Height: 12"
Material: Plastic Width: 12"
Standards: DOD 6055.9-STD Container Label/Placard Type: Fire Division Symbol
Labels per Roll: 1 Hazard Class: Class 1 (Fire Division Symbol)
Label Height: 12" DOT/UN Product Form: Placard
Label Width: 12" Message: 3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend 3, Material Plastic, Standards DOD 6055.9-STD, Fire Division Symbol Placard, Height 12 In., Width 12 In.

Reviews of Labelmaster #HMPG125PL