Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Division Symbol Placard, 12inx12in, 4
  • Zoro #: G0272767
  • Mfr #: HMPG127PL
$41.28
  • Width: 12"
  • Legend/Background Color: Black/Orange
  • Class: 4
See full product details
Orders over $50 ship free.

Labelmaster #HMPG127PL Specifications

  • Zoro #: G0272767
  • Mfr #: HMPG127PL
Width: 12" Legend/Background Color: Black/Orange
Class: 4 Legend: 4
Placard Style: Adhesive Standards: DOD 6055.9-STD
Material: Plastic Item: Fire Division Placard
Height: 12" Label Height: 12"
Label Width: 12" DOT/UN Product Form: Placard
Labels per Roll: 1 Hazard Class: Class 1 (Fire Division Symbol)
Container Label/Placard Type: Fire Division Symbol Message: 4
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend 4, Material Plastic, Standards DOD 6055.9-STD, Fire Division Symbol Placard, Height 12 In., Width 12 In.

Reviews of Labelmaster #HMPG127PL