Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Division Symbol Placard, 24inx24in, 2
  • Zoro #: G0272679
  • Mfr #: HMPG144MG
$111.71
  • Item: Fire Division Placard
  • Material: Magnetic Vinyl
  • Legend: 2
See full product details
This item ships free.

Labelmaster #HMPG144MG Specifications

  • Zoro #: G0272679
  • Mfr #: HMPG144MG
Item: Fire Division Placard Material: Magnetic Vinyl
Legend: 2 Height: 24"
Standards: DOD 6055.9-STD Legend/Background Color: Black/Orange
Class: 2 Width: 24"
Hazard Class: Class 1 (Fire Division Symbol) Container Label/Placard Type: Fire Division Symbol
DOT/UN Product Form: Placard Labels per Roll: 1
Label Width: 24" Label Height: 24"
Message: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Legend 2, Material Magnetic Vinyl, Standards DOD 6055.9-STD, Fire Division Symbol Placard, Height 24 In., Width 24 In.

Reviews of Labelmaster #HMPG144MG