Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Division Symbol Placard, 24inx24in, 3
  • Zoro #: G0272618
  • Mfr #: HMPG146PL
$93.50
  • Standards: DOD 6055.9-STD
  • Item: Fire Division Placard
  • Legend: 3
See full product details
This item ships free.

Labelmaster #HMPG146PL Specifications

  • Zoro #: G0272618
  • Mfr #: HMPG146PL
Standards: DOD 6055.9-STD Item: Fire Division Placard
Legend: 3 Legend/Background Color: Black/Orange
Width: 24" Height: 24"
Class: 3 Placard Style: Adhesive
Material: Plastic Labels per Roll: 1
Label Height: 24" Container Label/Placard Type: Fire Division Symbol
DOT/UN Product Form: Placard Hazard Class: Class 1 (Fire Division Symbol)
Label Width: 24" Message: 3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend 3, Material Plastic, Standards DOD 6055.9-STD, Fire Division Symbol Placard, Height 24 In., Width 24 In.

Reviews of Labelmaster #HMPG146PL