Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Division Symbol Placard, 24inx24in, 3
  • Zoro #: G0272609
  • Mfr #: HMPG146RP
$140.64
  • Legend/Background Color: Black/Orange
  • Material: Reflective Plastic
  • Legend: 3
See full product details
This item ships free.

Labelmaster #HMPG146RP Specifications

  • Zoro #: G0272609
  • Mfr #: HMPG146RP
Legend/Background Color: Black/Orange Material: Reflective Plastic
Legend: 3 Standards: DOD 6055.9-STD
Height: 24" Placard Style: Adhesive
Item: Fire Division Placard Class: 3
Width: 24" Container Label/Placard Type: Fire Division Symbol
Label Width: 24" Hazard Class: Class 1 (Fire Division Symbol)
DOT/UN Product Form: Placard Labels per Roll: 1
Label Height: 24" Message: 3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend 3, Material Reflective Plastic, Standards DOD 6055.9-STD, Fire Division Symbol Placard, Height 24 In., Width 24 In.

Reviews of Labelmaster #HMPG146RP