Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Division Symbol Placard, 24inx24in, 4
  • Zoro #: G0272581
  • Mfr #: HMPG148FV
$125.68
  • Legend: 4
  • Legend/Background Color: Black/Orange
  • Placard Style: Adhesive
See full product details
This item ships free.

Labelmaster #HMPG148FV Specifications

  • Zoro #: G0272581
  • Mfr #: HMPG148FV
Legend: 4 Legend/Background Color: Black/Orange
Placard Style: Adhesive Height: 24"
Width: 24" Material: Reflective Sheet
Class: 4 Standards: DOD 6055.9-STD
Item: Fire Division Placard DOT/UN Product Form: Placard
Hazard Class: Class 1 (Fire Division Symbol) Label Width: 24"
Message: 4 Container Label/Placard Type: Fire Division Symbol
Labels per Roll: 1 Label Height: 24"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend 4, Material Reflective Sheet, Standards DOD 6055.9-STD, Fire Division Symbol Placard, Height 24 In., Width 24 In.

Reviews of Labelmaster #HMPG148FV