Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Division Symbol Placard, 24inx24in, 4
  • Zoro #: G0272557
  • Mfr #: HMPG148RP
$140.64
  • Material: Reflective Plastic
  • Class: 4
  • Item: Fire Division Placard
See full product details
This item ships free.

Labelmaster #HMPG148RP Specifications

  • Zoro #: G0272557
  • Mfr #: HMPG148RP
Material: Reflective Plastic Class: 4
Item: Fire Division Placard Width: 24"
Standards: DOD 6055.9-STD Legend/Background Color: Black/Orange
Height: 24" Placard Style: Adhesive
Legend: 4 DOT/UN Product Form: Placard
Hazard Class: Class 1 (Fire Division Symbol) Container Label/Placard Type: Fire Division Symbol
Label Width: 24" Labels per Roll: 1
Label Height: 24" Message: 4
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend 4, Material Reflective Plastic, Standards DOD 6055.9-STD, Fire Division Symbol Placard, Height 24 In., Width 24 In.

Reviews of Labelmaster #HMPG148RP