Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fire Division Symbol Placard, 24inx24in, 4
  • Zoro #: G0272548
  • Mfr #: HMPG148XV
$76.32
  • Item: Fire Division Placard
  • Legend: 4
  • Class: 4
See full product details
This item ships free.

Labelmaster #HMPG148XV Specifications

  • Zoro #: G0272548
  • Mfr #: HMPG148XV
Item: Fire Division Placard Legend: 4
Class: 4 Placard Style: Adhesive
Standards: DOD 6055.9-STD Height: 24"
Legend/Background Color: Black/Orange Material: Vinyl
Width: 24" Label Height: 24"
Hazard Class: Class 1 (Fire Division Symbol) Label Width: 24"
Labels per Roll: 1 Container Label/Placard Type: Fire Division Symbol
DOT/UN Product Form: Placard Message: 4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Style Adhesive, Legend 4, Material Vinyl, Standards DOD 6055.9-STD, Fire Division Symbol Placard, Height 24 In., Width 24 In.

Reviews of Labelmaster #HMPG148XV