Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fire Division Symbol Placard, 24inx24in, 3

  • Zoro #: G0272627
  • Mfr #: HMPG146MG
$111.71 6% off
$104.00
  • Standards: DOD 6055.9-STD
  • Class: 3
  • Height: 24"
See full product details
This item ships free.

Labelmaster #HMPG146MG Specifications

  • Zoro #: G0272627
  • Mfr #: HMPG146MG
Standards: DOD 6055.9-STD Class: 3
Height: 24" Width: 24"
Legend: 3 Legend/Background Color: Black/Orange
Material: Magnetic Vinyl Item: Fire Division Placard
Label Height: 24 in Hazard Class: Class 1 (Fire Division Symbol)
Container Label/Placard Type: Fire Division Symbol Label Width: 24 in
Labels per Roll: 1 DOT/UN Product Form: Placard
Message: 3 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Division Placard, Container Label/Placard Type Fire Division Symbol, Hazard Class Class 1 (Fire Division Symbol), DOT/UN Product Form Placard, Message 3, Label Width 24 in, Label Height 24 in, Material Magnetic Vinyl

Reviews of Labelmaster #HMPG146MG