Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Placard Holder, 12-1/2inx14-1/8in,

  • Zoro #: G9048182
  • Mfr #: 80SM-01
$7.33 18% off
$6.00
  • Height: 12 1/2 in
  • Material: Aluminum
  • Item: Vehicle Placard Holder
See full product details
Orders over $75 ship free.

Labelmaster #80SM-01 Specifications

  • Zoro #: G9048182
  • Mfr #: 80SM-01
Height: 12 1/2 in Material: Aluminum
Item: Vehicle Placard Holder Legend/Background Color: White
Placard Style: Placard Standards: 49 CFR 174
Width: 14 1/8 in Placard Holder Type: Front Plate Placard Holder
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Placard Holder

Reviews of Labelmaster #80SM-01