Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
GHS Corrosion Label, 2inx2in, Polyprop, 100
  • Zoro #: G0273071
  • Mfr #: GHIS0081
$23.35 ($0.23/unit)
  • No. of Labels: 100
  • Material: polypropylene
  • Height: 2"
See full product details
Orders over $50 ship free.

Labelmaster #GHIS0081 Specifications

  • Zoro #: G0273071
  • Mfr #: GHIS0081
No. of Labels: 100 Material: polypropylene
Height: 2" Legend: Corrosion
Metal Detectable: No Shape: Diamond
Width: 2" Write on Surface: No
Legend/Background Color: Black, Red/White Item: GHS Corrosion Label
Language: No Text Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Corrosion Label, Language No Text, Legend Corrosion, Material Polypropylene, Height 2 In., Width 2 In., Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0081